Shop All Outdoor Wall Lights
Dals
10 Inch Square Ultra Slim Wall Sconce
Mfr # SQS10-3K-BK
Zoro # G003527600
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 10.0625
- Height 11
- Length 1.5
- Lumens 940
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # SQS10-3K-BK
- Zoro # G003527600
- UPC # 775902016670
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.0625 |
Height | 11 |
Length | 1.5 |
Details
Voltage | 120 |
Lumens | 940 |
Finish | Black |
Application | Indoor/Outdoor |
Color | Black |
CRI | 90 |
Housing Material | Aluminum |
Color Temperature | 3000 |
Light Distribution | 120 |
Fixture Rated Life | 50000 |
Fixture Housing Color | Black |
Description
The SQS blends light functionality with an opportunity for artistic creation. Combine multiple fixtures to create infinite compositions or simply use alone, the choice is yours.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- ILC Replacement for TCP 2r3014 replacement light bulb lamp (2R3014 TCP)
- MASTERCOOL Mini UV Flashlight wGlasses (ME53513-UV)
- PELICAN Black Rechargeable 18650, 860 lm lm (5050R)
- DALS 4 Inch Square Adjustable LED Cylinder Sconce (LEDWALL-B-BK)
- MAXIM Zenith LED E26 1-Light 7.25" Wide Bronze Outdoor Wall Sconce (56222WTABZ)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- ELCO LIGHTING LED Large Wall Packs (EWP135L50)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern White Steel Clear Jelly Jar Glass (6687800)
- QUOIZEL Westover 2-Light Earth Black Outdoor Wall Lantern (WVR8409EK)
- KUZCO LIGHTING Vega Minor Black Sconces (WS18248-BK)
- Dals Outdoor Wall Lights