Shop All Flushmount Lights
Dals
10 Inch Round Indoor/Outdoor LED Flush Mount
Mfr # CFLEDR10-CC-WH
Zoro # G803528203
Free Shipping & Returns
$105.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10
- Width 10
- Voltage 120
- Height 1
- Lumens 880
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dals
- MFR # CFLEDR10-CC-WH
- Zoro # G803528203
- UPC # 775902018346
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10 |
Width | 10 |
Height | 1 |
Details
Voltage | 120 |
Lumens | 880 |
Dimmable | Yes |
Finish | White |
Application | Indoor/Outdoor |
Color | White |
CRI | 90 |
Housing Material | Aluminum |
Color Temperature | Selectable |
Beam Angle | 110 |
Energy Star Compliant | Yes |
Rated Life | 50000 |
ETL Listed | Yes |
Rating | Wet |
Description
Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings – 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W G12 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3836)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp (FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E)
- WOBBLE LIGHT Bulb, Halogen, 500W, For 3KYL8 (111904)
- ILC Replacement for Target Tech Lp3t replacement light bulb lamp (LP3T TARGET TECH)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-BK)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- DALS 6 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ06-CC-BK)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-009)
- Dals Flushmount Lights