Shop All Flushmount Lights
Dals
10 Inch Round Indoor/Outdoor LED Flush Mount
Mfr # CFLEDR10-CC-SN
Zoro # G903528202
product price: $105.84
/ea
Free Shipping & Returns
$105.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10
- Width 10
- Voltage 120
- Height 1
- Lumens 880
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dals
- MFR # CFLEDR10-CC-SN
- Zoro # G903528202
- UPC # 775902018339
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10 |
Width | 10 |
Height | 1 |
Details
Voltage | 120 |
Lumens | 880 |
Dimmable | Yes |
Finish | Satin Nickel |
Color | Satin Nickel |
Application | Indoor/Outdoor |
Rated Life | 50000 |
CRI | 90 |
Color Temperature | Selectable |
Housing Material | Aluminum |
Energy Star Compliant | Yes |
Beam Angle | 110 |
Rating | Wet |
ETL Listed | Yes |
Description
Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings – 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Batteries And Light Bulbs F120T12/D/Ho, 10PK (F120T12/D/HO)
- ILC Replacement for Haag Streit Goldman 940-0780 replacement light bulb lamp (GOLDMAN 940-0780 HAAG STREIT)
- LITHONIA LIGHTING LED Stairwell Fixture, 2152 Lumens, 3500K (WL4 20L EZ1 LP835)
- METALUX Skytrim 4Ft Pearl 10 Pack (STK-4-PL-10PK)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-WH)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- PROGRESS LIGHTING Beyond LED Ceiling/Wall Round Mount, 17 W, Brushed Nickel (P2308-0930K9)
- Dals Flushmount Lights