Dallas

Magnifier Glasses, +2.5, Clear, Plycrbnt (Discontinued)


This Product is Discontinued
Shop for all Reader Eyewear

Key Features

  • Eyewear Venting Non-Vented
  • Lens Color Clear
  • Lens Coating Anti-Scratch
  • Frame Material Polycarbonate
  • Series DL1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dallas
  • MFR # DLH25
  • Zoro # G4250845
  • UPC #
    766868001633
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Description

Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87+, Eyewear Frame Style Frameless, Eyewear Size M, Series DL1, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products