Shop All Pet Beds
Dallas
Dallas 040246966418 35 in. Tufted Round Pet Bed
Mfr # 40246966418
Zoro # G703798584
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information.These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- 35in Tufted Round Bed with Reversible Microtec and Basket Weave Print surfaces
- Machine washable
- Size: 35 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Easy Start Valve, 3/8" (ESV38-1BC)
- KOHLER Carburetor Kit (17 853 87-S)
- SUN JOE Manual Reel Mower w/ Grass Catcher | 20 inch (MJ502M)
- ARNOLD 16 in. Dethatching Mower Blade For Walk-Behind Mowers (490-100-0111)
- KLIPPO PET Klippo Pet KBLNK054 Silly Monkey Ultra-Plush Blanket; Burgundy - One Size (KBLNK054)
- PETPURIFIERS Medium Eco-Paw Reversible Pet Bed - Brown and Cocao (PE471807)
- PETEDGE Sherpa Crate Bed 29.75 x 18.75 In Baby Pink (ZW260 30 76)
- PET ADOBE Pet Adobe Orthopedic Memory Foam 26x19 Pet Bed, Tan (704657GRC)
- PET PALS Pet Pals ZW941 41 41 Slumber Pet Plush Mat XXlg 41x27 In Gray (ZW941 41 41)
- PETPRIDE C27CZS-MH Armarkat Pet Bed 18 x 15 x 14 - Brown & Beige (PE8296)
- MAJESTIC PET 78899567306 32 in. Bagel Dog Pet Bed Suede Sage (788995673064)
- Dallas Pet Beds