Shop All Pet Grooming & Health
Dallas
Dallas 040246960362 28 in. 4 Step Pet Step; Brown
Mfr # 40246960362
Zoro # G103798726
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dallas
- MFR # 40246960362
- Zoro # G103798726
- UPC # 40246960362
- Country of Origin China
- Category Pet Grooming & Health
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information.These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- 28in 4 Step Home Decor Brown Pet Steps
- Light weight durable construction supports up to 200 lbs
- Removable cover is Machine Washable
- Color: Brown
- Size: 28 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Panel Clamp Set, 1-5/8"X1-5/8" (328544C)
- CHAMPION SPORTS Low/Profile Pro Model Baseball Set, PK3 (M700)
- TH MARINE Holder-Rod Angled Black, #RH-1-DP (RH-1-DP)
- RV DESIGNER RV Designer H697 Hehr Window Latch - Double Pane (H697)
- JACKS Time-Release Fertilizer, White & Blue (JA23313)
- PROVIZOR PRODUCTS Short Snout Optivizor MEDIUM (2054-MED)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 30x20.5x4, Gray (390553APC)
- CHEW + HEAL Lawn Saver - 120 Chews (CH-38291)
- FLOORTEX 48" x 60" Anti-Microbial Pet Mat (FRDOGAB11150EV)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 39551 Dog Club House; Medium (39551)
- CONAIR PGRDCMD Dog Comb, Stainless Steel (US134811/WPGFCMD)
- Dallas Pet Grooming & Health