Shop All Pet Beds
Dallas
Dallas 040246013136 23 x 17 in. Plush Bolster Crate Mat
Mfr # 40246013136
Zoro # G603959634
$45.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information.These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- 23 x 17in Plush Crate Mat
- Bolster walls add extra comfort and support
- Machine Washable
- Size: 23 x 17 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 7 Fold Pruning Saw (390680-1004)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 4:1 (CWH058-100MF-G)
- MTD Blade-21.23 -C/U 94204312 (942-04312A)
- SCOTTY 101 Oar Collars - Pair (101-BK)
- AMERICAN WOOD FIBERS American Wood Fibers MINI FLAKE 3.0 Cu. ft. Mini Flake Bedding Compressed (137386)
- AEROMARK Aeromark C03CZH Armarkat Pet Bed Cat Bed 15 x 15 x 7 - Pink (C03CZH)
- ALACER/ITALY POMBIDA Mid-West Metal Products 48x30 Quiet Time Synthetic Fur Bed - Cinnamon (MW00511)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 44” x 35” Gray (658560DKS)
- MILLER MFG Miller Manufacturing 152242 Medium Cream Fleece Dog Bed (152242)
- MAJESTIC PET 78899567306 32 in. Bagel Dog Pet Bed Suede Sage (788995673064)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 27x43 (APCLPD0127)
- Dallas Pet Beds