Dallas

Dallas 040246009733 30 x 40 in. Reversible Tufted Pet Bed


product price: $83.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dallas
  • MFR # 40246009733
  • Zoro # G303798663
  • UPC #
    40246009733
  • Country of Origin China
  • Category Pet Beds

Description

Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information.These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.

Features
  • 30 x 40in Reversible Tufted Bed with Microterry Sleep Surface
  • Reversing to Plush Brushed Plaid
  • Decorative Bone Embroidery
  • Assorted Home decor Colors
  • Machine Washable
Specifications
  • Size: 30 x 40 in.
  • Weight: 6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.