Shop All Pet Grooming & Health
Dallas
Dallas 040246001607 21 in. 3 Step Pet Step; Gray
Mfr # 40246001607
Zoro # G903798698
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dallas
- MFR # 40246001607
- Zoro # G903798698
- UPC # 40246001607
- Country of Origin China
- Category Pet Grooming & Health
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information.These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- 21in 3 Step Home Decor Gray Pet Steps
- Light weight durable construction supports up to 200 lbs
- Removable cover is Machine Washable
- Color: Gray
- Size: 21 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS High Pressure Washer Professional Foam Cannon for Car Washing (PW7174)
- DB ELECTRICAL Ratchet Strap Heavy-duty, Width 2" For Industrial Tractors; (3014-1100)
- A & I PRODUCTS BLADE-MOWER, 18-1/2", 5PT 18.5" x3" x0.33" (A-B1EP1050)
- PDQ Cable Dog 30' Xxlarge (Q683000099)
- FINISH LINE Finish Line 2863 Vitamin B-1 Horses Diet - 4 lbs (2863)
- FOUR PAWS Wee-Wee Disposable Diapers 12Pcs Extra S (100534739)
- PROVIZOR PRODUCTS Optivizor Regular Snout MED50-77LB (1926-MED)
- HEALTHY BREEDS Healthy Breeds 840235109525 16 oz Labrador Retriever Oatmeal Shampoo - Aloe (840235109525)
- PETEDGE Ikaria Retreat Conditioners (ZX3151 91 06)
- OPTIXCARE Eye EMS, Extracellular Matrix Substitute, 5PK (113629)
- RPI Heavy Duty Automatic Float Water, 1.5 gal (TG40)
- Dallas Pet Grooming & Health