Shop All Landscape Fabric & Fertilizers
Dalen
Perforated Red Mulch Film
Mfr # BR-12
Zoro # G002693559
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 1.5
- Length 9.7
- Width 1.5
- Diameter 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dalen
- MFR # BR-12
- Zoro # G002693559
- UPC # 16069004484
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 1.5 |
Length | 9.7 |
Width | 1.5 |
Diameter | 0.5 |
Details
Color | Red |
Description
This Red Mulch Film is designed to reflect red light back to your tomato plants to stimulate growth while helping retain moisture, control weeds and warm the soil.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORCA 12OZ WD Whiskey Barrel (BAR12OWG)
- CHAMPION SPORTS TC Thumb Operated Tally Counter - Counts Up to 9,999 (5753)
- YARDGARD Chain Link Post Hinge, 2-3/8" (328530C)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91116)
- REFORESTATION TECHNOLOGIES INTL LB Mykos Granular (RT4401)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG27)
- SEALTECH Premium 5ft. X 100ft. Pro Garden Weed Barrier Landscape Fabric, 5 OZ Heavy Duty, Lightweight (ST-102-5X100)
- GREENSCAPES 3 ft. W X 24 ft. L Burlap Landscape Fabric (46504)
- EARTH SCIENCE Growth Essentials Organic Granules Bone Meal 4 lb (11893-6)
- ULTRATECH Dewatering Bag, 72 In. L, 72 In. W (9724-OS)
- MIRACLE-GRO Orchid Potting Mix Coarse Blend, 8 qt Bag (74778300)
- Dalen Landscaping Materials