Shop All Bird Repellers
Dalen
ORNAMENT OWL PLASTIC 16""
Mfr # OW-6
Zoro # G100445463
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Used For All Pests
- Color Brown
- Overall Height 16 in
- Type Great Horned Owl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dalen
- MFR # OW-6
- Zoro # G100445463
- UPC # 16069000301
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 16 in |
Details
Used For | All Pests |
Color | Brown |
Type | Great Horned Owl |
Description
Keep your garden safe from unwanted birds and pests with this Owl Scarecrow Device. This decoy is hand painted for a more realistic look. It is good for gardens decks barns and patios. This great horned owl decoy would be more appealing looking than the standard pie tin or wind chimes people normally use. It is also a very attractive decoration for your home.
- •Life-like design
- •Chemical-free
- •Easy to install
- •Inspired by nature
- •Simple and effective
- •Made from recycled materials
- •Life-like design
- •Safe deterrent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 25 gal. 12V EZ Mount Brine Spot Sprayer, 15 ft. Hose Length (97408B)
- SEYMOUR MIDWEST 16 ga Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- STRUCTRON Landscape Rake, 36", 66" Yellow Handle (12102GRA)
- BILLY GOAT Outdoor Litter Vacuum, Push (KV601)
- DALEN INFLATABLE OWL 2' 1PK (NE-0R)
- DALEN BIRD NETTING 14'X14' (BN-2)
- BIRD-X Bird Repellent Spikes, 24 ft. L, PK12 (STS-24)
- GARDENEER By Dalen Bird-X Netting 28ftx28ft (GL61100055857)
- FLAMBEAU Pond Swan Decoy, 36 In. L, 18 In. W (5889LO)
- BIRD BARRIER Wire and Cord, 6" L, Black (tg-pc15)
- TENAX Heavy Duty Poultry Fencing (203469)
- Dalen Bird Repellers