Shop All Strut Channel Accessories
Dakota Systems
Strut Channel Fitting, 14ga, 3/8"-16Thread
Mfr # DS-NUT14-38-EG/50
Zoro # G110064456
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Finish Zinc Electroplate Trivalent
- Material Iron, Spring Steel
- Thread Size 3/8 in-16
- Width 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-NUT14-38-EG/50
- Zoro # G110064456
- UPC # 685757510868
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Thread Size | 3/8 in-16 |
Width | 25/32 in |
Length | 55/64 in |
Slot Width | 9/16 in |
Bolt Size | 3/8 in |
Overall Height | 1 1/64 in |
For Strut Channel Size | 9/16 in x 1 1/8 in |
Slot Length | 1 1/8 in |
Details
Item | Strut Channel Nut |
Color | Gold |
Finish | Zinc Electroplate Trivalent |
Material | Iron, Spring Steel |
Thickness | 14 ga |
For Use With | 9/16 in x 1 1/8 in Strut Channel |
Conduit Type | Strut |
Features | High Strength Yield, Huge Time Savings, Multiple Applications for Threading Fixtures to Strut, No De-Burring of Threaded Rods Required, No Threading Required, Patent Pending, Quickly Installed and Removed, Simplifies Multiple Level Trapeze Installation |
Gauge | 14 ga |
Load Capacity | 450 lb |
Connection Type | Snap-On |
Description
Strut Channel Nut, Iron, Spring Steel, Overall Height 1 1/64 in, Length 55/64 in, Width 25/32 in, Thickness 14 ga, Finish Zinc Electroplate Trivalent, Thread Size 3/8 in-16, Gold, Bolt Size 3/8 in, Conduit Type Strut, Connection Type Snap-On, High Strength Yield, Huge Time Savings, Multiple Applications for Threading Fixtures to Strut, No De-Burring of Threaded Rods Required, No Threading Required, Patent Pending, Quickly Installed and Removed, Simplifies Multiple Level Trapeze Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 15 Min, SPDT, Silver (FF315M)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5337-0)
- OMRON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1114N)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Vinyl, PK50 (COV1509Z1)
- DAKOTA SYSTEMS Dakota Slotted Receiver (DS-SR-PT/50)
- DAKOTA SYSTEMS Dakota Smart-Cap (12 ga) (DS-CAPTR12-14-PG/10)
- VAST Strut Channel Fitting, 1/4 (V61SQHDG)
- NVENT CADDY Conduit Clamp, 1-1/2 In EMT, Silver (SCH24B)
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK10 (V801NEOCPGY-10)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- Dakota Systems Strut Channel Accessories