Shop All Strut Channel Accessories
Dakota Systems
Strut Channel Fitting, 12ga, 3/8"-16Thread
Mfr # DS-NUT12-38-EG/50
Zoro # G010064457
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Zinc Electroplate Trivalent
- Material Iron, Spring Steel
- Thread Size 3/8 in-16
- For Use With 9/16 in x 1 1/8 in Strut Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-NUT12-38-EG/50
- Zoro # G010064457
- UPC # 685757510844
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Thread Size | 3/8 in-16 |
Width | 25/32 in |
Length | 55/64 in |
Slot Length | 1 1/8 in |
Overall Height | 1 1/64 in |
For Strut Channel Size | 9/16 in x 1 1/8 in |
Bolt Size | 3/8 in |
Slot Width | 9/16 in |
Details
Item | Strut Channel Nut |
Color | Silver |
Finish | Zinc Electroplate Trivalent |
Material | Iron, Spring Steel |
For Use With | 9/16 in x 1 1/8 in Strut Channel |
Features | High Strength Yield, Huge Time Savings, Multiple Applications for Threading Fixtures to Strut, No De-Burring of Threaded Rods Required, No Threading Required, Patent Pending, Quickly Installed and Removed, Simplifies Multiple Level Trapeze Installation |
Thickness | 12 ga |
Conduit Type | Strut |
Gauge | 12 ga |
Connection Type | Snap-On |
Load Capacity | 800 lb |
Description
Strut Channel Nut, Iron, Spring Steel, Overall Height 1 1/64 in, Length 55/64 in, Width 25/32 in, Thickness 12 ga, Finish Zinc Electroplate Trivalent, Thread Size 3/8 in-16, Silver, Bolt Size 3/8 in, Conduit Type Strut, Connection Type Snap-On, High Strength Yield, Huge Time Savings, Multiple Applications for Threading Fixtures to Strut, No De-Burring of Threaded Rods Required, No Threading Required, Patent Pending, Quickly Installed and Removed, Simplifies Multiple Level Trapeze Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO53V09)
- TRIPP LITE Protect It Surge Protector, 6 Rotatable Outlet, Direct-Plug In, 1500J (SWIVEL6)
- GENERAC CORD 10FT NEMA 14-50 (6330)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- DAKOTA SYSTEMS Dakota Slotted Receiver (DS-SR-PT/50)
- DAKOTA SYSTEMS Dakota Smart-Cap (12 ga) (DS-CAPTR12-14-PG/10)
- ZORO SELECT Channel Springless Nut, 5/16 In, PK25 (V220 5/16)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK100 (V510 3/8Y)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK25 (V400NEOCPR-25)
- VAST Post Base Angled, 6 Hole, 304SS, 5 Pack (V645SS-5)
- Dakota Systems Strut Channel Accessories