Shop All Strut Channels
Dakota Systems
Strut Channel
Mfr # DS-SS15812-66-PG/10
Zoro # G510064452
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slot Type Narrow Slotted
- Gauge 12 ga
- Color Gray
- Thickness 12 ga
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dakota Systems
- MFR # DS-SS15812-66-PG/10
- Zoro # G510064452
- Country of Origin United States
- Category Strut Channels
Dimensions
Size | 1 5/8 in x 1 5/8 in |
Slot Length | 20 mm |
Overall Width | 1 5/8 in |
Slot Width | 5 mm |
Overall Length | 66 in |
Overall Height | 1 5/8 in |
Details
Slot Type | Narrow Slotted |
Gauge | 12 ga |
Color | Gray |
Item | Strut Channel |
Thickness | 12 ga |
Material | Steel |
Finish | Pre-Galvanized Zinc |
Slot Spacing | 8 mm |
Load Capacity | 248 lb |
Channel Type | Slotted |
Style | Single |
Description
Strut Channel, Slot Type Narrow Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 20 mm, Slot Width 5 mm, Overall Length 66 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Load Capacity 248 lb, Style Single, Channel Type Slotted, Slot Spacing 8 mm, Thickness 12 ga, Gray, Finish Pre-Galvanized Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA3652021)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB5AJ2)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-78-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-14-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-18-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-42-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-54-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-54-PG/10)
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- Dakota Systems Strut Channels