Shop All Strut Channels
Dakota Systems
Strut Channel
Mfr # DS-SS15812-54-PG/10
Zoro # G610064451
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Slot Type Narrow Slotted
- Gauge 12 ga
- Thickness 12 ga
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-SS15812-54-PG/10
- Zoro # G610064451
- Country of Origin United States
- Category Strut Channels
Dimensions
Slot Length | 20 mm |
Overall Width | 1 5/8 in |
Overall Length | 54 in |
Size | 1 5/8 in x 1 5/8 in |
Overall Height | 1 5/8 in |
Slot Width | 5 mm |
Details
Slot Type | Narrow Slotted |
Gauge | 12 ga |
Thickness | 12 ga |
Item | Strut Channel |
Material | Steel |
Color | Gray |
Finish | Pre-Galvanized Zinc |
Slot Spacing | 8 mm |
Channel Type | Slotted |
Load Capacity | 380 lb |
Style | Single |
Description
Strut Channel, Slot Type Narrow Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 20 mm, Slot Width 5 mm, Overall Length 54 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Load Capacity 380 lb, Style Single, Channel Type Slotted, Slot Spacing 8 mm, Thickness 12 ga, Gray, Finish Pre-Galvanized Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, T (5133571)
- AVATIME Digital 100 Minute Kitchen Timer (914SDT100M)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, Ivory (MS-B102-IV)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1” Diameter – 100' Feet Long – Black (NWL925)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-18-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-14-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-42-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-78-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-42-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-54-PG/10)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 ST4 120.00)
- Dakota Systems Strut Channels