Shop All Strut Channels
Dakota Systems
Strut Channel
Mfr # DS-SS15812-14-PG/10
Zoro # G210064455
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slot Type Narrow Slotted
- Gauge 12 ga
- Material Steel
- Color Gray
- Thickness 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-SS15812-14-PG/10
- Zoro # G210064455
- Country of Origin United States
- Category Strut Channels
Dimensions
Overall Length | 14 in |
Slot Length | 20 mm |
Size | 1 5/8 in x 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Height | 1 5/8 in |
Slot Width | 5 mm |
Details
Slot Type | Narrow Slotted |
Gauge | 12 ga |
Material | Steel |
Item | Strut Channel |
Color | Gray |
Thickness | 12 ga |
Finish | Pre-Galvanized Zinc |
Style | Single |
Load Capacity | 1,350 lb |
Slot Spacing | 8 mm |
Channel Type | Slotted |
Description
Strut Channel, Slot Type Narrow Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 20 mm, Slot Width 5 mm, Overall Length 14 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Load Capacity 1,350 lb, Style Single, Channel Type Slotted, Slot Spacing 8 mm, Thickness 12 ga, Gray, Finish Pre-Galvanized Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222BK)
- TEMPCO Thermocouple Probe, Type J, 18 in. L (TCS00013)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, Not Rated (2137)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-54-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-78-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-18-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-54-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-14-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-42-PG/10)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 12 Gauge (FS-200SS PG 12.00)
- Dakota Systems Strut Channels