Shop All Strut Channels
Dakota Systems
Strut Channel
Mfr # DS-SS131612-66-PG/10
Zoro # G610064444
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slot Type Narrow Slotted
- Gauge 12 ga
- Thickness 12 ga
- Finish Pre-Galvanized Zinc
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-SS131612-66-PG/10
- Zoro # G610064444
- Country of Origin United States
- Category Strut Channels
Dimensions
Overall Width | 1 5/8 in |
Slot Length | 20 mm |
Overall Length | 66 in |
Slot Width | 5 mm |
Overall Height | 13/16 in |
Size | 1 5/8 in x 13/16 in |
Details
Slot Type | Narrow Slotted |
Gauge | 12 ga |
Thickness | 12 ga |
Item | Strut Channel |
Finish | Pre-Galvanized Zinc |
Material | Steel |
Color | Gray |
Style | Single |
Load Capacity | 64 lb |
Channel Type | Slotted |
Slot Spacing | 8 mm |
Description
Strut Channel, Slot Type Narrow Slotted, Size 1 5/8 in x 13/16 in, Slot Length 20 mm, Slot Width 5 mm, Overall Length 66 in, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Load Capacity 64 lb, Style Single, Channel Type Slotted, Slot Spacing 8 mm, Thickness 12 ga, Gray, Finish Pre-Galvanized Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- LEVITON Straight Blade Plug (515PV)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC (5133718)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-54-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-42-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-14-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-42-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-18-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-54-PG/10)
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 12 ga. (FS-200 AL 120.00)
- Dakota Systems Strut Channels