Shop All Strut Channels
Dakota Systems
Strut Channel
Mfr # DS-SS131612-54-PG/10
Zoro # G110064449
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slot Type Narrow Slotted
- Gauge 12 ga
- Color Gray
- Thickness 12 ga
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-SS131612-54-PG/10
- Zoro # G110064449
- Country of Origin United States
- Category Strut Channels
Dimensions
Overall Length | 54 in |
Size | 1 5/8 in x 13/16 in |
Overall Height | 13/16 in |
Overall Width | 1 5/8 in |
Slot Length | 20 mm |
Slot Width | 5 mm |
Details
Slot Type | Narrow Slotted |
Gauge | 12 ga |
Color | Gray |
Thickness | 12 ga |
Material | Steel |
Item | Strut Channel |
Finish | Pre-Galvanized Zinc |
Style | Single |
Slot Spacing | 8 mm |
Load Capacity | 61 lb |
Channel Type | Slotted |
Description
Strut Channel, Slot Type Narrow Slotted, Size 1 5/8 in x 13/16 in, Slot Length 20 mm, Slot Width 5 mm, Overall Length 54 in, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Load Capacity 61 lb, Style Single, Channel Type Slotted, Slot Spacing 8 mm, Thickness 12 ga, Gray, Finish Pre-Galvanized Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62ED)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- TRIPP LITE PDU, Basic, 1.6kW/3.8kW, 12 C13, 2 C19, 1U (PDU12IEC)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-18-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-14-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-42-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-54-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-78-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-42-PG/10)
- ZORO SELECT Strut Channel, 4 ft. L, Standard, Aluminum (FS-500 AL 48.00)
- Dakota Systems Strut Channels