Shop All Strut Channels
Dakota Systems
Strut Channel
Mfr # DS-SS131612-42-PG/10
Zoro # G710064450
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slot Type Narrow Slotted
- Gauge 12 ga
- Finish Pre-Galvanized Zinc
- Material Steel
- Thickness 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dakota Systems
- MFR # DS-SS131612-42-PG/10
- Zoro # G710064450
- Country of Origin United States
- Category Strut Channels
Dimensions
Overall Height | 13/16 in |
Size | 1 5/8 in x 13/16 in |
Overall Width | 1 5/8 in |
Overall Length | 42 in |
Slot Width | 5 mm |
Slot Length | 20 mm |
Details
Slot Type | Narrow Slotted |
Gauge | 12 ga |
Finish | Pre-Galvanized Zinc |
Material | Steel |
Thickness | 12 ga |
Color | Gray |
Item | Strut Channel |
Style | Single |
Load Capacity | 109 lb |
Slot Spacing | 8 mm |
Channel Type | Slotted |
Description
Strut Channel, Slot Type Narrow Slotted, Size 1 5/8 in x 13/16 in, Slot Length 20 mm, Slot Width 5 mm, Overall Length 42 in, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Load Capacity 109 lb, Style Single, Channel Type Slotted, Slot Spacing 8 mm, Thickness 12 ga, Gray, Finish Pre-Galvanized Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- MIDWEST FASTENER 1/4" x 3/8" Black Nylon Plastic Strap 25PK (64222)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - White (WL904-10-WHITE)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-54-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-42-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-54-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-78-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-14-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-18-PG/10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 900 10)
- Dakota Systems Strut Channels