Shop All Strut Channels
Dakota Systems
Strut Channel
Mfr # DS-SS131612-18-PG/10
Zoro # G910064458
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Slot Type Narrow Slotted
- Gauge 12 ga
- Color Gray
- Thickness 12 ga
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-SS131612-18-PG/10
- Zoro # G910064458
- Country of Origin United States
- Category Strut Channels
Dimensions
Size | 1 5/8 in x 13/16 in |
Slot Length | 20 mm |
Slot Width | 5 mm |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Overall Length | 18 in |
Details
Slot Type | Narrow Slotted |
Gauge | 12 ga |
Item | Strut Channel |
Color | Gray |
Thickness | 12 ga |
Material | Steel |
Finish | Pre-Galvanized Zinc |
Style | Single |
Channel Type | Slotted |
Slot Spacing | 8 mm |
Load Capacity | 460 lb |
Description
Strut Channel, Slot Type Narrow Slotted, Size 1 5/8 in x 13/16 in, Slot Length 20 mm, Slot Width 5 mm, Overall Length 18 in, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Load Capacity 460 lb, Style Single, Channel Type Slotted, Slot Spacing 8 mm, Thickness 12 ga, Gray, Finish Pre-Galvanized Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362NR)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L (5144037)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-54-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-14-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-78-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-54-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-42-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-42-PG/10)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, Stndrd (FS-500SS GR 48.00)
- Dakota Systems Strut Channels