Shop All Strut Channels
Dakota Systems
Strut Channel
Mfr # DS-SS131612-14-PG/10
Zoro # G810064459
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slot Type Narrow Slotted
- Gauge 12 ga
- Finish Pre-Galvanized Zinc
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dakota Systems
- MFR # DS-SS131612-14-PG/10
- Zoro # G810064459
- Country of Origin United States
- Category Strut Channels
Dimensions
Slot Width | 5 mm |
Slot Length | 20 mm |
Overall Height | 13/16 in |
Overall Length | 14 in |
Overall Width | 1 5/8 in |
Size | 1 5/8 in x 13/16 in |
Details
Slot Type | Narrow Slotted |
Gauge | 12 ga |
Finish | Pre-Galvanized Zinc |
Color | Gray |
Material | Steel |
Item | Strut Channel |
Thickness | 12 ga |
Channel Type | Slotted |
Slot Spacing | 8 mm |
Load Capacity | 650 lb |
Style | Single |
Description
Strut Channel, Slot Type Narrow Slotted, Size 1 5/8 in x 13/16 in, Slot Length 20 mm, Slot Width 5 mm, Overall Length 14 in, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Load Capacity 650 lb, Style Single, Channel Type Slotted, Slot Spacing 8 mm, Thickness 12 ga, Gray, Finish Pre-Galvanized Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2R-P4)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1.5X1.5LG6NM)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-42-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-54-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-18-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS131612-54-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-78-PG/10)
- DAKOTA SYSTEMS Strut Channel (DS-SS15812-42-PG/10)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- Dakota Systems Strut Channels