Shop All Conduit Clamps & Hangers
Dakota Systems
Rigid Clamp, Spring Steel, 1 1/4", 400 lb.
Mfr # DS-CC-114R-PT/50
Zoro # G810444947
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver
- Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
- Connection Type Push Lock Tab
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-CC-114R-PT/50
- Zoro # G810444947
- UPC # 850022567230
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Width | 1 1/2 in |
Strut Trade Size | 1 1/4 in |
Nominal Strut Size | 1 1/2 in |
Overall Depth | 2 25/64 in |
Overall Height | 2 25/64 in |
Details
Item | Rigid Clamp |
Material | Spring Steel |
For Use With | Dakota Smart-Strut, Smart-Cap/Slotted Receiver |
Finish | SST (Dakota ProTect(TM) Wet/Dry: 1000hr) |
Connection Type | Push Lock Tab |
Features | Clean and Organized Appearance, Easily Prefabricated, High Strength Yield, Huge Time Savings, No Measuring Required, No Power Tools Required, Patent Pending, Push, Click, Done, Quickly Installed and Removed |
Load Capacity | 400 lb |
Color | Gray |
Description
Rigid Clamp, For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver, Overall Depth 2 25/64 in, Overall Width 1 1/2 in, Overall Height 2 25/64 in, Spring Steel, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Color Gray, Strut Trade Size 1 1/4 in, Load Capacity 400 lb, Connection Type Push Lock Tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22973206)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120 W, 5A, Bracket (S8VK-C12024)
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- EATON B-LINE Wire Rope, 1/8 In Rope Diameter, 500Ft (BKW125)
- HALEX 1 Hole Strp 3/8 in. 10PK (26211)
- KEEN 49832 1 in. Rigid 2 Hole Strap (KE159365)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-20-4T)
- Dakota Systems Conduit Clamps & Hangers