Shop All Conduit Clamps & Hangers
Dakota Systems
Rigid Clamp, Spring Steel, 1 1/2", 400 lb.
Mfr # DS-CC-112R-PT/50
Zoro # G410444934
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver
- Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
- Overall Depth 2 41/64 in
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dakota Systems
- MFR # DS-CC-112R-PT/50
- Zoro # G410444934
- UPC # 850022567247
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Depth | 2 41/64 in |
Overall Width | 1 1/2 in |
Overall Height | 2 41/64 in |
Nominal Strut Size | 1 1/2 in |
Strut Trade Size | 1 1/2 in |
Details
Item | Rigid Clamp |
Material | Spring Steel |
For Use With | Dakota Smart-Strut, Smart-Cap/Slotted Receiver |
Finish | SST (Dakota ProTect(TM) Wet/Dry: 1000hr) |
Features | Clean and Organized Appearance, Easily Prefabricated, High Strength Yield, Huge Time Savings, No Measuring Required, No Power Tools Required, Patent Pending, Push, Click, Done, Quickly Installed and Removed |
Load Capacity | 400 lb |
Color | Gray |
Connection Type | Push Lock Tab |
Description
Rigid Clamp, For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver, Overall Depth 2 41/64 in, Overall Width 1 1/2 in, Overall Height 2 41/64 in, Spring Steel, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Color Gray, Strut Trade Size 1 1/2 in, Load Capacity 400 lb, Connection Type Push Lock Tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (XTCE012B01E)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA63V02)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN20)
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- FLEX-STRUT Rigid Conduit Clamp, Size 1" (FS-1100A-1 E/G)
- GAMPAK Conduit Hanger Steel #4 (49140)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Universal Offset Strut Strap, 25PK (OSS150)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- Dakota Systems Conduit Clamps & Hangers