Shop All Conduit Clamps & Hangers
Dakota Systems
IPS Clamp, Spring Steel, 3/4", 400 lb, Gray
Mfr # DS-PC-34IPS-PT/100
Zoro # G910444946
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver
- Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
- Overall Height 1 25/32 in
- Connection Type Push Lock Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-PC-34IPS-PT/100
- Zoro # G910444946
- UPC # 850022567155
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Height | 1 25/32 in |
Overall Width | 1 1/2 in |
Strut Trade Size | 3/4 in |
Overall Depth | 1 25/32 in |
Nominal Strut Size | 1 1/2 in |
Details
Item | IPS Clamp |
Material | Spring Steel |
For Use With | Dakota Smart-Strut, Smart-Cap/Slotted Receiver |
Finish | SST (Dakota ProTect(TM) Wet/Dry: 1000hr) |
Connection Type | Push Lock Tab |
Color | Gray |
Features | Clean and Organized Appearance, Easily Prefabricated, High Strength Yield, Huge Time Savings, No Measuring Required, No Power Tools Required, Patent Pending, Push, Click, Done, Quickly Installed and Removed |
Load Capacity | 400 lb |
Description
IPS Clamp, For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver, Overall Depth 1 25/32 in, Overall Width 1 1/2 in, Overall Height 1 25/32 in, Spring Steel, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Color Gray, Strut Trade Size 3/4 in, Load Capacity 400 lb, Connection Type Push Lock Tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 2 Pole, 277/480V AC (EDB24020SA)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- LEVITON Watertight Locking Connector (29W49)
- QUICKCABLE Parallel Primary Wire, 16 Ga, 3 Cond, 100ft (232101-100)
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- HALEX 1 in. Beam Clamp (437483)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC150)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- EATON B-LINE Wire Rope, 1/16 In Rope Diameter, 500Ft (BKW063)
- IDEAL Univeral Stud Bushing, PK25 (772271)
- Dakota Systems Conduit Clamps & Hangers