Shop All Conduit Clamps & Hangers
Dakota Systems
IPS Clamp, Spring Steel, 1 1/2", 400lb, Gray
Mfr # DS-PC-112IPS-PT/50
Zoro # G910444939
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver
- Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
- Overall Depth 2 5/8 in
- Overall Height 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dakota Systems
- MFR # DS-PC-112IPS-PT/50
- Zoro # G910444939
- UPC # 850022567186
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Depth | 2 5/8 in |
Overall Height | 2 5/8 in |
Overall Width | 1 1/2 in |
Nominal Strut Size | 1 1/2 in |
Strut Trade Size | 1 1/2 in |
Details
Item | IPS Clamp |
Material | Spring Steel |
For Use With | Dakota Smart-Strut, Smart-Cap/Slotted Receiver |
Finish | SST (Dakota ProTect(TM) Wet/Dry: 1000hr) |
Connection Type | Push Lock Tab |
Color | Gray |
Features | Clean and Organized Appearance, Easily Prefabricated, High Strength Yield, Huge Time Savings, No Measuring Required, No Power Tools Required, Patent Pending, Push, Click, Done, Quickly Installed and Removed |
Load Capacity | 400 lb |
Description
IPS Clamp, For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver, Overall Depth 2 5/8 in, Overall Width 1 1/2 in, Overall Height 2 5/8 in, Spring Steel, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Color Gray, Strut Trade Size 1 1/2 in, Load Capacity 400 lb, Connection Type Push Lock Tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 6 ft, SJTW, 16/3 (PS613163)
- ABB IB132-G, ENCLOSURE, IP65, 3X LOCKABLE, BLK (IB132-G)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1412CS)
- FLUKE Professional Tool Backpack, Heavy-Duty (FLUKE-PACK30)
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- NVENT CADDY Conduit Hanger, Spring Steel (K20)
- HALEX 1-1/2In Emt 1 Hole Snap Strap (61515B)
- L.H. DOTTIE L.H. Dottie 3'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH300B)
- NVENT CADDY Purlin Clamp, 3/8 IN Rod Size (3150037PL)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- Dakota Systems Conduit Clamps & Hangers