Shop All Conduit Clamps & Hangers
Dakota Systems
EMT Condiut Clamp, Spring Steel, 3/4"Gray
Mfr # DS-CC-34EMT-PT/100
Zoro # G210070289
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver
- Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
- Color Gray
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dakota Systems
- MFR # DS-CC-34EMT-PT/100
- Zoro # G210070289
- UPC # 850022567087
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Nominal Strut Size | 1 1/2 in |
Overall Height | 1 21/32 in |
Strut Trade Size | 3/4 in |
Overall Width | 1 1/2 in |
Overall Depth | 1 21/32 in |
Details
Item | EMT Condiut Clamp |
Material | Spring Steel |
For Use With | Dakota Smart-Strut, Smart-Cap/Slotted Receiver |
Finish | SST (Dakota ProTect(TM) Wet/Dry: 1000hr) |
Color | Gray |
Standards | UL Listed |
Features | Clean and Organized Appearance, Easily Prefabricated, High Strength Yield, Huge Time Savings, No Measuring Required, No Power Tools Required, Patent Pending, Push, Click, Done, Quickly Installed and Removed |
Load Capacity | 350 lb |
Connection Type | Push Lock Tab |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
EMT Condiut Clamp, For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver, Overall Depth 1 21/32 in, Overall Width 1 1/2 in, Overall Height 1 21/32 in, Spring Steel, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Color Gray, Strut Trade Size 3/4 in, Load Capacity 350 lb, Connection Type Push Lock Tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2513)
- ALLEN BRADLEY IO Module 5069IB16 (5069-IB16)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- AC WORKS 1.5FT 30A 3-Prong L5-30P Locking Plug to Household Outlet with 20A Breaker (L530CB520)
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- NVENT CADDY Conduit Clip, Size 1" (16P24SM)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD0B)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole Pipe Strap, 100PK (HW404)
- HALEX Conduit Strap 1-1/4 1 Hole (61512B)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-12)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- Dakota Systems Conduit Clamps & Hangers