Shop All Conduit Clamps & Hangers
Dakota Systems
EMT Condiut Clamp, Spring Steel, 1/2", Gray
Mfr # DS-CC-12EMT-PT/100
Zoro # G010070274
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver
- Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
- Standards UL Listed
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-CC-12EMT-PT/100
- Zoro # G010070274
- UPC # 850022567070
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Height | 1 7/16 in |
Strut Trade Size | 1/2 in |
Overall Width | 1 1/2 in |
Nominal Strut Size | 1 1/2 in |
Overall Depth | 1 7/16 in |
Details
Item | EMT Condiut Clamp |
Material | Spring Steel |
For Use With | Dakota Smart-Strut, Smart-Cap/Slotted Receiver |
Finish | SST (Dakota ProTect(TM) Wet/Dry: 1000hr) |
Standards | UL Listed |
Color | Gray |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Clean and Organized Appearance, Easily Prefabricated, High Strength Yield, Huge Time Savings, No Measuring Required, No Power Tools Required, Patent Pending, Push, Click, Done, Quickly Installed and Removed |
Load Capacity | 400 lb |
Connection Type | Push Lock Tab |
Description
EMT Condiut Clamp, For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver, Overall Depth 1 7/16 in, Overall Width 1 1/2 in, Overall Height 1 7/16 in, Spring Steel, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Color Gray, Strut Trade Size 1/2 in, Load Capacity 400 lb, Connection Type Push Lock Tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, Polycarbonate (WP1150C)
- GE Thermal Unit, 2.76A (CR123H317A)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KTK-R-3/4)
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole Pipe Strap, 50PK (HW406)
- GAMPAK CONDUIT HANGER STEEL #3 (49135)
- GAMPAK STRAP TWO HOLE 2"" EMT (49825)
- GAMPAK Clamp Beam Steel1/4-20 (49005)
- SIGMA ELECTRIC 3/4"" 1HOLE EMT STRAP50PK (1902)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- Dakota Systems Conduit Clamps & Hangers