Shop All Conduit Clamps & Hangers
Dakota Systems
EMT Condiut Clamp, Spring Steel, 1 1/4
Mfr # DS-CC-114EMT-PT/50
Zoro # G510070217
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver
- Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
- Standards UL Listed
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dakota Systems
- MFR # DS-CC-114EMT-PT/50
- Zoro # G510070217
- UPC # 850022567100
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Height | 2 1/4 in |
Strut Trade Size | 1 1/4 in |
Overall Width | 1 1/2 in |
Overall Depth | 2 1/4 in |
Nominal Strut Size | 1 1/2 in |
Details
Item | EMT Condiut Clamp |
Material | Spring Steel |
For Use With | Dakota Smart-Strut, Smart-Cap/Slotted Receiver |
Finish | SST (Dakota ProTect(TM) Wet/Dry: 1000hr) |
Standards | UL Listed |
Color | Gray |
Features | Clean and Organized Appearance, Easily Prefabricated, High Strength Yield, Huge Time Savings, No Measuring Required, No Power Tools Required, Patent Pending, Push, Click, Done, Quickly Installed and Removed |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Type | Push Lock Tab |
Load Capacity | 400 lb |
Description
EMT Condiut Clamp, For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver, Overall Depth 2 1/4 in, Overall Width 1 1/2 in, Overall Height 2 1/4 in, Spring Steel, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Color Gray, Strut Trade Size 1 1/4 in, Load Capacity 400 lb, Connection Type Push Lock Tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 1 ft. (2287)
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- APPLETON ELECTRIC Box Of 10 Iron Cable Trap Clamp Conduit Parts and Accessory (TCC50100G)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-E-2-4)
- GIZMO 1901 EMT One Hole Strap Gray - 0.5 in., 100PK (GI156493)
- RACO Right Angle Clamp, Size 3/4" (2353RC)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S610001S00)
- Dakota Systems Conduit Clamps & Hangers