Shop All Conduit Clamps & Hangers
Dakota Systems
EMT Condiut Clamp, Spring Steel, 1 1/2
Mfr # DS-CC-112EMT-PT/50
Zoro # G410070263
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver
- Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
- Color Gray
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dakota Systems
- MFR # DS-CC-112EMT-PT/50
- Zoro # G410070263
- UPC # 850022567117
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Depth | 2 31/64 in |
Overall Height | 2 31/64 in |
Overall Width | 1 1/2 in |
Strut Trade Size | 1 1/2 in |
Nominal Strut Size | 1 1/2 in |
Details
Item | EMT Condiut Clamp |
Material | Spring Steel |
For Use With | Dakota Smart-Strut, Smart-Cap/Slotted Receiver |
Finish | SST (Dakota ProTect(TM) Wet/Dry: 1000hr) |
Color | Gray |
Standards | UL Listed |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Clean and Organized Appearance, Easily Prefabricated, High Strength Yield, Huge Time Savings, No Measuring Required, No Power Tools Required, Patent Pending, Push, Click, Done, Quickly Installed and Removed |
Connection Type | Push Lock Tab |
Load Capacity | 400 lb |
Description
EMT Condiut Clamp, For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver, Overall Depth 2 31/64 in, Overall Width 1 1/2 in, Overall Height 2 31/64 in, Spring Steel, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Color Gray, Strut Trade Size 1 1/2 in, Load Capacity 400 lb, Connection Type Push Lock Tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- MONOPRICE Split Plate, Flexible Opening, Black (12575)
- TEMPCO Wire, Thermocouple Lead, KX (TCWR-1004)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Snow (SC-1-SW)
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- L.H. DOTTIE L.H. Dottie 3'' Two Hole Pipe Strap, 25PK (HW408)
- GLOBAL EQUIPMENT 17" Steel Heavy Duty Hanger - Chrome - Pkg Qty 6 (798650)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- NVENT CADDY Cable Stud Clip, Spring Steel (449)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- GAMPAK Hanger Conduit W/Bolt1/2 (52100)
- Dakota Systems Conduit Clamps & Hangers