Shop All Strut Channel Accessories
Dakota Systems
Dakota Threaded Receiver w/ barbs
Mfr # DS-TR14-BPT/50
Zoro # G310444935
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
- Material Spring Steel
- Thread Size 1/4 in-20
- For Use With 7/8 in x 13/16 in Strut Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-TR14-BPT/50
- Zoro # G310444935
- UPC # 850022567018
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Thread Size | 1/4 in-20 |
For Strut Channel Size | 7/8 in x 13/16 in |
Overall Length | 1 89/100 in |
Overall Height | 13/16 in |
Overall Width | 1 1/2 in |
Details
Item | Threaded Receiver |
Color | Gray |
Finish | SST (Dakota ProTect(TM) Wet/Dry: 1000hr) |
Material | Spring Steel |
For Use With | 7/8 in x 13/16 in Strut Channel |
Conduit Type | Strut |
Features | Almost Endless Applications, Clean and Organized Appearance, Fantastic for Prefabrication, High Strength Yield, Huge Time Savings, No Measuring Required, Patent Pending, Quickly Installed |
Description
Threaded Receiver, Color Gray, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Spring Steel, Overall Length 1 89/100 in, Overall Width 1 1/2 in, Overall Height 13/16 in, Conduit Type Strut, Features Almost Endless Applications, Clean and Organized Appearance, Fantastic for Prefabrication, High Strength Yield, Huge Time Savings, No Measuring Required, Patent Pending, Quickly Installed, For Strut Channel Size 7/8 in x 13/16 in, For Use With 7/8 in x 13/16 in Strut Channel, Thread Size 1/4 in-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRE25)
- GIZMO Electrical Box Cover, 1 Gang, Receptacle (GI415909)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- SOUTHWIRE RWS Flexible Conduit (55081805)
- DAKOTA SYSTEMS Dakota Slotted Receiver (DS-SR-PT/50)
- DAKOTA SYSTEMS Dakota Smart-Cap (12 ga) (DS-CAPTR12-14-PG/10)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- FLEX-STRUT Channel Nut, Thin, 3/8" (FS-3/8NSS E/G)
- KINDORF Channel Cone Nut, 3/8 In, Gold, PK5 (UCN38)
- L.H. DOTTIE L.H. Dottie Deep Strut Zee Fitting, 50PK (SZFDS)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK25 (V801NEOCPBK-25)
- Dakota Systems Strut Channel Accessories