Shop All Strut Channel Accessories
Dakota Systems
Dakota Threaded Receiver
Mfr # DS-TR38-WPT/50
Zoro # G310444942
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
- Material Spring Steel
- Thread Size 3/8 in-16
- Overall Length 1 89/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-TR38-WPT/50
- Zoro # G310444942
- UPC # 850022567049
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Thread Size | 3/8 in-16 |
Overall Length | 1 89/100 in |
For Strut Channel Size | 7/8 in x 13/16 in |
Overall Height | 13/16 in |
Overall Width | 1 1/2 in |
Details
Item | Threaded Receiver |
Color | Gray |
Finish | SST (Dakota ProTect(TM) Wet/Dry: 1000hr) |
Material | Spring Steel |
Conduit Type | Strut |
Features | Almost Endless Applications, Clean and Organized Appearance, Fantastic for Prefabrication, High Strength Yield, Huge Time Savings, No Measuring Required, Patent Pending, Quickly Installed |
For Use With | 7/8 in x 13/16 in Strut Channel |
Description
Threaded Receiver, Color Gray, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Spring Steel, Overall Length 1 89/100 in, Overall Width 1 1/2 in, Overall Height 13/16 in, Conduit Type Strut, Features Almost Endless Applications, Clean and Organized Appearance, Fantastic for Prefabrication, High Strength Yield, Huge Time Savings, No Measuring Required, Patent Pending, Quickly Installed, For Strut Channel Size 7/8 in x 13/16 in, For Use With 7/8 in x 13/16 in Strut Channel, Thread Size 3/8 in-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 500ft, Gray (6202-45-00)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 36 in H, 8 in D (A36SA3208LPPL)
- DAKOTA SYSTEMS Dakota Smart-Cap (12 ga) (DS-CAPTR12-14-PG/10)
- DAKOTA SYSTEMS Dakota Slotted Receiver (DS-SR-PT/50)
- VAST Strut Channel Fitting, 1/4 (V387-45HDG)
- ZORO SELECT Channel Pipe Clamp, 1-1/2 In, Gold, PK10 (V111 1-1/2Y)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK25 (V225 1/2-25)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 9'' 16 Gauge Plate Strap, 50PK (PS169)
- Dakota Systems Strut Channel Accessories