Shop All Strut Channel Accessories
Dakota Systems
Dakota Smart-Cap (12 ga)
Mfr # DS-CAPTR12-24-PG/10
Zoro # G810444930
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Pre-Galvanized Zinc
- Material Steel
- Features Clean and Organized Appearance, Double Row Capable at Top of Electrical Panel with Dakota Smart-Strut, Economical Option for Dual Mounting Top and Bottom Strut, High Grade Material, Huge Time Savings, Optional Receiver Available for Easy Installation to Strut, Patent Pending
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-CAPTR12-24-PG/10
- Zoro # G810444930
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Depth | 13/16 in |
Overall Length | 24 in |
Overall Width | 1 15/16 in |
Details
Item | Smart-Cap Strut Channel Cover |
Color | Gray |
Finish | Pre-Galvanized Zinc |
Material | Steel |
Features | Clean and Organized Appearance, Double Row Capable at Top of Electrical Panel with Dakota Smart-Strut, Economical Option for Dual Mounting Top and Bottom Strut, High Grade Material, Huge Time Savings, Optional Receiver Available for Easy Installation to Strut, Patent Pending |
Gauge | 12 ga |
Conduit Type | Strut |
For Use With | Dakota Clamps, Standard Strut |
Description
Smart-Cap Strut Channel Cover, Color Gray, Finish Pre-Galvanized Zinc, Steel, Overall Length 24 in, Overall Width 1 15/16 in, Overall Depth 13/16 in, Conduit Type Strut, Features Clean and Organized Appearance, Double Row Capable at Top of Electrical Panel with Dakota Smart-Strut, Economical Option for Dual Mounting Top and Bottom Strut, High Grade Material, Huge Time Savings, Optional Receiver Available for Easy Installation to Strut, Patent Pending, For Use With Dakota Clamps, Standard Strut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK10 (V400NEOCPR-10)
- SOUTHWIRE Electrical Box, 50 cu in, Junction Box, 4 Gang, Steel, Square (52181-3/4)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1389)
- DAKOTA SYSTEMS Dakota Smart-Cap (12 ga) (DS-CAPTR12-14-PG/10)
- DAKOTA SYSTEMS Dakota Slotted Receiver (DS-SR-PT/50)
- ZORO SELECT Channel Hex Nut, 3/8 In, Silver, PK25 (V515 3/8EG)
- CALBRITE Conduit Clamp, 316 SS, 2 In (S62000SC00)
- ZORO SELECT Channel Connecting Plate, Gold (V349Y)
- VAST Springless Nut, 7/16"-14"X3/8" EG, PK25 (V220 7/16 -25)
- ZORO SELECT Channel Cushioned Clamp, 1-5/8 In, Gold (V120NEO 1-5/8Y)
- Dakota Systems Strut Channel Accessories