Shop All Strut Channel Accessories
Dakota Systems
Dakota Smart-Cap (12 ga)
Mfr # DS-CAPTR12-14-PG/10
Zoro # G710444924
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Pre-Galvanized Zinc
- Material Steel
- Overall Width 1 15/16 in
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota Systems
- MFR # DS-CAPTR12-14-PG/10
- Zoro # G710444924
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Width | 1 15/16 in |
Overall Length | 14 in |
Overall Depth | 13/16 in |
Details
Item | Smart-Cap Strut Channel Cover |
Color | Gray |
Finish | Pre-Galvanized Zinc |
Material | Steel |
Features | Clean and Organized Appearance, Double Row Capable at Top of Electrical Panel with Dakota Smart-Strut, Economical Option for Dual Mounting Top and Bottom Strut, High Grade Material, Huge Time Savings, Optional Receiver Available for Easy Installation to Strut, Patent Pending |
For Use With | Dakota Clamps, Standard Strut |
Gauge | 12 ga |
Conduit Type | Strut |
Description
Smart-Cap Strut Channel Cover, Color Gray, Finish Pre-Galvanized Zinc, Steel, Overall Length 14 in, Overall Width 1 15/16 in, Overall Depth 13/16 in, Conduit Type Strut, Features Clean and Organized Appearance, Double Row Capable at Top of Electrical Panel with Dakota Smart-Strut, Economical Option for Dual Mounting Top and Bottom Strut, High Grade Material, Huge Time Savings, Optional Receiver Available for Easy Installation to Strut, Patent Pending, For Use With Dakota Clamps, Standard Strut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver, Gauge: 12 (FS-200SS PG 240.00)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-15)
- TRIPP LITE 1500VA 900W UPS Battery Back U, OMNIVSX1500 (OMNIVSX1500)
- ABB AF52-30-00-13, CTR, 3P, 54A, 100-250VAC/DC, 1/1 (AF52-30-00-13)
- DAKOTA SYSTEMS Dakota Slotted Receiver (DS-SR-PT/50)
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way (FS-5525 E/G)
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK10 (V400NEOCPY-10)
- VAST Safety End Cap, 1-5/8"X1-5/8", White, PK10 (V800NEOCPW-10)
- ZORO SELECT Channel Angle Bracket, Gold (V332Y)
- VAST Safety End Cap, 13/16"X1-5/8", White, PK100 (V400NEOCPW-100)
- Dakota Systems Strut Channel Accessories