Shop All Strut Channel Accessories
Dakota Systems
Dakota Slotted Receiver
Mfr # DS-SR-PT/50
Zoro # G610444932
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr)
- Material Spring Steel
- Conduit Type Strut
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dakota Systems
- MFR # DS-SR-PT/50
- Zoro # G610444932
- UPC # 850022567063
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 13/16 in |
For Strut Channel Size | 7/8 in x 13/16 in |
Overall Length | 1 89/100 in |
Details
Item | Slotted Receiver |
Color | Gray |
Finish | SST (Dakota ProTect(TM) Wet/Dry: 1000hr) |
Material | Spring Steel |
Conduit Type | Strut |
For Use With | 7/8 in x 13/16 in Strut Channel |
Features | Almost Endless Applications, Clean and Organized Appearance, Fantastic for Prefabrication, High Strength Yield, Huge Time Savings, No Measuring Required, Patent Pending, Quickly Installed |
Description
Slotted Receiver, Color Gray, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Spring Steel, Overall Length 1 89/100 in, Overall Width 1 1/2 in, Overall Height 13/16 in, Conduit Type Strut, Features Almost Endless Applications, Clean and Organized Appearance, Fantastic for Prefabrication, High Strength Yield, Huge Time Savings, No Measuring Required, Patent Pending, Quickly Installed, For Strut Channel Size 7/8 in x 13/16 in, For Use With 7/8 in x 13/16 in Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 32 cu in, FSC Box, 2 Gang, PVC (E9812E)
- TRIPP LITE Cat8 Patch Cable 25G/40G Snagless 25Ft (N272-025-WH)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- DAKOTA SYSTEMS Dakota Smart-Cap (12 ga) (DS-CAPTR12-14-PG/10)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK100 (V510 3/8Y)
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat T Plate Fitting, 25PK (SFPT4)
- FLEX-STRUT Channel Bracket, Flat Top, 18" (FS-5639-18 E/G)
- ZORO SELECT Channel Connecting Plate, Gold (V346Y)
- FLEX-STRUT Channel Bracket, Slot Up, 18" (FS-5636-18 E/G)
- Dakota Systems Strut Channel Accessories