Shop All Security Identification Supplies
Dakota
Dakota 27414 Unisex Clip on Water Resistant Retractable Badge Clip with Nurse Watch & ID Badge Holder; Black
Mfr # 27414
Zoro # G703872154
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Total Number of Sockets 1
- Number of RJ-45 Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dakota
- MFR # 27414
- Zoro # G703872154
- UPC # 804755274149
- Country of Origin China
- Category Security Identification Supplies
Details
Item | Faceplate |
Color | White |
Total Number of Sockets | 1 |
Number of RJ-45 Ports | 1 |
Description
Dakota Watch that is also a Retractable Badge Holder Great for the nurse or Medical Professional. FeaturesPlastic alligator clip badge reel pulls out 24 inches100 feet water resistant nurse watch face is attached to badge holderMilitary dial includes contrasting color second hand and 15 second color pulse quadrants for taking vitalsClear plastic badge holder is located at the end of the watch headEasily snaps to keep badge ID secureRetract. badge holder and nurse watch all in oneHave your watch ready for vitals at your fingertips and easily pull the cord to accommodate how close you need the watchSpecificationsColor: BlackMaterial: PlasticGender: UnisexDisplay Type: AnalogShape: RoundWater Resistance: 30 mMovement: QuartzWeight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- ILC Replacement for Mitsubishi Vlt-xd8600lp Lamp & Housing (VLT-XD8600LP LAMP & HOUSING MITSUBISHI)
- POWER UP! USB Charger - AC 2.4a White Carded (191-052024)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- PROTO KNIFE- INSTANT CHANGE RETRACTABLE (PO10-788)
- IDENTIPLUS ID Wristband, Adhesive, Orange, 1in W, PK500 (T2-04)
- THE MIGHTY BADGE Badge, Laser, Blank Legend, PK2 (901584)
- SABONA Sabona 360 Original Non Magnetic Wristband - Copper; Medium (360)
- HY-KO Badge Retriever with Clip in A Bucket (215912)
- NEVS Wristband - Tyvek - Fall Risk 1" x 10" Yellow w/Black (WB-0021)
- Dakota Security Alarms and Warnings