Shop All Metal Notchers
Dake
Variable Angel Sheet Metal Notcher, 220V
Mfr # DLN-6220V
Zoro # G510839371
product price: $24,666.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.
$24,666.99
Free 30-Day Returns
Key Features
- Blade Length 8 1/2 in
- Phase Three Phase
- Notch Width 8 1/2 in
- Work Surface Width 31 1/5 in
- Notch Angle 30 Degrees to 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # DLN-6220V
- Zoro # G510839371
- Country of Origin Taiwan, Province of China
- Category Metal Notchers
Dimensions
Blade Length | 8 1/2 in |
Notch Width | 8 1/2 in |
Work Surface Width | 31 1/5 in |
Work Surface Depth | 37 2/5 in |
Notch Length | 8 1/2 in |
Details
Item | Variable Angel Sheet Metal Notcher |
Phase | Three Phase |
Notch Angle | 30 Degrees to 140 Degrees |
Voltage | 220V |
Tool Weight | 1,741 lb |
Power Source | Hydraulic |
Horsepower | 4 hp |
Features | 15 Strokes Per Minute, Cutting Length 8.5 in x 8.5 in, Foot Pedal Controlled Notching Stroke, Hand Wheel Adjusted Blade Angle, Variable Angle |
Motor Type | Hydraulic |
Sheet Metal Capacity Mild Steel | 0.23622 in |
Sheet Capacity Aluminum | 6 mm |
Current | 10 A |
Sheet Metal Capacity Stainless Steel | 6 mm |
Description
Variable Angel Sheet Metal Notcher, Sheet Capacity Aluminum 6 mm, Sheet Metal Capacity Mild Steel 0.23622 in, Sheet Metal Capacity Stainless Steel 6 mm, Blade Length 8 1/2 in, Notch Angle 30 Degrees to 140 Degrees , Notch Width 8 1/2 in, Notch Length 8 1/2 in, Voltage 220V, Phase Three Phase, Current 10 A, Horsepower 4 hp, Motor Type Hydraulic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5020)
- KD TOOLS Dead Blow Hammer 54 oz. (82244)
- STARRETT Depth Rod, 6"-7" for 749 Depth Micrometer (PT99457)
- SUPERCUT 125 L, 0.125 W, 0.025 Thick, Carbon Steel (208870)
- DAYTON Metal Notcher, Foot Controled, 16 Ga. (12G601)
- HECK INDUSTRIES Vent Notcher, Steel, 5/32 ga. (WFN7)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200E)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Pipe Notcher, Single Phase, 220V, TN-200E (1008007)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- HECK INDUSTRIES Trace-A-Punch, Steel, 3/16 ga. (MODEL 4)
- DAYTON Notcher, Metal, 4 Ton (13W870)
- Dake Cutting and Shaping Tools