Shop All Tube Benders
Dake
Tube and Pipe Bender, Cast Iron, 43-1/4" H
Mfr # BM-70A
Zoro # G210442239
product price: $15,396.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$15,396.99
Free 30-Day Returns
Key Features
- Application Bending
- Features Capable of Storing 50 Programs with 9 Bends Per Program, Digital Control Panel with Microprocessor, Allowing users to Set the Required Bending Angles
- Material Cast Iron
- Maximum Bar Width 2 in
- Minimum Tube Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # BM-70A
- Zoro # G210442239
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Maximum Bar Width | 2 in |
Minimum Tube Diameter | 1/2 in |
Overall Length | 31 89/100 in |
Maximum Tube Diameter | 2 1/2 in |
Overall Height | 43 1/4 in |
Maximum Pipe Size | 2 in |
Overall Width | 20 1/4 in |
Details
Item | Tube and Pipe Bender |
Application | Bending |
Features | Capable of Storing 50 Programs with 9 Bends Per Program, Digital Control Panel with Microprocessor, Allowing users to Set the Required Bending Angles |
Material | Cast Iron |
Power Source | Manual |
Voltage | 220V |
For Use With Metal | Aluminum Pipe, Annealed Brass Pipe, FE Boiler Pipe, Furniture Tube, Gas Pipe UNI 5745, Hard & Soft Copper Pipe, Hydraulic Steel Tube, Mild Steel Pipe, Stainless Steel Pipe AISI 304/316 |
Actuation | Push Button |
Number of Rollers | 2 |
Compatible Shape | Round Tube, Round Pipe |
Motor Type | Electric |
Phase | Three-Phase |
Maximum Bend Angle | 180 Degrees |
Maximum Tube Wall Thickness | 3/20 in |
Description
Tube and Pipe Bender, For Use With Metal Aluminum Pipe, Annealed Brass Pipe, FE Boiler Pipe, Furniture Tube, Gas Pipe UNI 5745, Hard & Soft Copper Pipe, Hydraulic Steel Tube, Mild Steel Pipe, Stainless Steel Pipe AISI 304/316, Maximum Bar Thickness Not Applicable, Maximum Tube Wall Thickness 3/20 in, Maximum Bar Width 2 in, Maximum Tube Diameter 2 1/2 in, Maximum Pipe Size 2 in, Maximum Bend Angle 180 Degrees , Number of Rollers 2, Voltage 220V, Phase Three-Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N212020)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Male Connector (4MSC2N-316)
- ZORO SELECT Hex Nipple, Polypropylene, 1/4", 150 psi Max Pressure (N4WP)
- ZORO SELECT PVC Adapter, Hub x SD Hub, 4 in x 3 in Pipe Size (1WKK2)
- RIDGID Tubing Bender, 3/8 In OD, 13 In L (406)
- IMPERIAL Tube Bender for 3/16" - 1/2" Capacity (370-FH)
- H & H INDUSTRIAL PRODUCTS Mini Unversal Bender (8606-4019)
- WOODWARD FAB Round Tube Die, 1-1/2" dia., 5 in. CLR (WFBDT1-1/2X5)
- DAYTON Manual Tube Bender Kit (45J339)
- IMPERIAL Tube Bender, 3/16, 1/4, 5/16, 3/8 OD, 8 1/4 L (368-FH)
- PERFORMANCE TOOL Professional Tubing Bender, W80674 (W80674)
- Dake Plumbing Tools