Shop All Chop Saws & Cut-Off Saws
Dake
Semi Auto Cold Saw, 220 V, 3 PH, 14 In
Mfr # 974355-2
Zoro # G3442087
product price: $11,699.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$11,699.99
Free 30-Day Returns
Key Features
- Voltage 220V AC/440V AC
- Blade Dia. 14 in
- Corded/Cordless Corded
- Cutting Capacity 4.75
- Arbor Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 974355-2
- Zoro # G3442087
- Country of Origin Italy
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 1/4 in |
Blade Dia. - Metric | 356 mm |
Blade Dia. - English | 14 in |
Description
Cold Saw, Power Source Corded, Series Technics 350SA, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 356 mm, Blade Dia. - English 14 in, Blade Mounting Holes 2 /8/45, Blade Speed 20 to 105 RPM, Current 20 A, Horsepower 3.5, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 60 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 4 3/4 in, Round Cut Capacity @ 45 Deg. 4 in, Square Cut Capacity @ 0 Deg. 4-1/8 sq in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1/16" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26204)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- WESTWARD Digital Caliper, Electronic, 0 to 12 In (29AD40)
- FACOM Combination Wrench, Metric, 4mm Size (FM-39.4H)
- DAKE Manual Cold Saw, 110V, 1 PH, 10 In (974250)
- DAKE Cold Saw, Corded, 3-5/8" Cutting Capacity (974315-2)
- MILWAUKEE TOOL Cut Off Saw and Extra Battery (MXF315-2XC, MXFXC406)
- STEELMAX Metal Cutting Chop Saw, 115V, 14" (SM-S-14-C)
- MILWAUKEE TOOL Battery and Cut-Off Tool, 5.0Ah Battery (48-11-2450, 2522-20)
- PORTER-CABLE 15 Amp 14 in. Chop Saw (PCE700)
- CMT ITK Fine Cut Off Saw Blade, 12" dia (252.072.12)
- Dake Power Saws