Shop All Arbor Presses
This Product is Discontinued
Dake
Pneumatic Hydraulic Press, 1 Ton (Discontinued)
Mfr # 901220
Zoro # G2167159
Free Shipping & Returns
This Product is Discontinued
Key Features
- Force in Tons 1
- Table Work Surface (In.) 9 x 8
- Construction Heavy Duty, H-Frame
- Height (In.) 35
- Base Size (In.) 8 x 15-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 901220
- Zoro # G2167159
- Country of Origin United States
- Category Arbor Presses
Dimensions
Height (In.) | 35 |
Base Size (In.) | 8 x 15-3/4 |
Width (In.) | 15-3/4 |
Ram Dimensions (In.) | 1-1/4 x 1-1/4 |
Max. Work Height (In.) | 8 |
Details
Force in Tons | 1 |
Table Work Surface (In.) | 9 x 8 |
Construction | Heavy Duty, H-Frame |
Item | Air Arbor Press |
Includes | Dual-palm Push Buttons |
Features | Cast Iron Frame with 1 Ton Capacity, Fixed Cylinder, Pneumatic Pump |
Description
Air Arbor Press, Force in Tons 1, Table Work Surface (In.) 9 x 8, Max. Work Height (In.) 8, Height (In.) 35, Width (In.) 15-3/4, Base Size (In.) 8 x 15-3/4, Heavy Duty, H-Frame Construction, Features Cast Iron Frame with 1 Ton Capacity, Fixed Cylinder, Pneumatic Pump, Includes Dual-palm Push Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.