Shop All Arbor Presses
Dake
Pedestal for 40F035 Arbor Press
Mfr # 903006
Zoro # G2167299
product price: $997.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$997.99
Free 30-Day Returns
Key Features
- Features Sturdy, Welded Steel Plate Construction
- Construction Welded Steel Plate Fabrication
- Height (In.) 27 1/2 in
- Depth (In.) 30 in
- Width (In.) 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 903006
- Zoro # G2167299
- Country of Origin United States
- Category Arbor Presses
Dimensions
Height (In.) | 27 1/2 in |
Depth (In.) | 30 in |
Width (In.) | 21 in |
Base Size (In.) | 21 x 30 in |
Details
Features | Sturdy, Welded Steel Plate Construction |
Item | Pedestal for 40F035 Arbor Press |
Construction | Welded Steel Plate Fabrication |
Includes | Shelf And Mandrel Catcher |
Description
Pedestal for 40F035 Arbor Press, Height (In.) 27 1/2 in, Width (In.) 21 in, Depth (In.) 30 in, Base Size (In.) 21 x 30 in, Welded Steel Plate Fabrication Construction, Features Sturdy, Welded Steel Plate Construction, Includes Shelf And Mandrel Catcher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Pin Punch, 6 Piece (22)
- CMT Upcut Spiral Bit, 1/4" (191.008.11)
- BETA Long Impact Socket, 21mm (007200321)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 48-11-2440)
- DAKE Arbor Press, 3 Tons (902003)
- DAKE Pedestal for 40F022 Arbor Press (903002)
- DAKE Arbor Press, 3 Tons (902007)
- DAKE Arbor Press, 3 Tons (902001)
- DAKE Arbor Press, 3 Tons (902002)
- DAKE Arbor Press, 6 Tons (903003)
- MASTERCOOL Mastercool 71550 Basic AC Hose Crimper Kit (ML71550)
- Dake Arbor Presses