Shop All Arbor Presses
Dake
Pedestal for 40F029 Arbor Press
Mfr # 903002-2
Zoro # G8101213
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Welded Steel Plate Fabrication
- Width (In.) 18 in
- Depth (In.) 24 in
- Features Sturdy, Welded Steel Plate Construction
- Includes Shelf And Mandrel Catcher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 903002-2
- Zoro # G8101213
- Country of Origin United States
- Category Arbor Presses
Dimensions
Width (In.) | 18 in |
Depth (In.) | 24 in |
Height (In.) | 33 in |
Base Size (In.) | 18 x 24 in |
Details
Construction | Welded Steel Plate Fabrication |
Features | Sturdy, Welded Steel Plate Construction |
Item | Pedestal for 40F029 Arbor Press |
Includes | Shelf And Mandrel Catcher |
Description
Pedestal for 40F029 Arbor Press, Height (In.) 33 in, Width (In.) 18 in, Depth (In.) 24 in, Base Size (In.) 18 x 24 in, Welded Steel Plate Fabrication Construction, Features Sturdy, Welded Steel Plate Construction, Includes Shelf And Mandrel Catcher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Edger Concre 1/2In Rad 6X4Inch (138D)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-5M)
- AMERICAN LINE BLADE .009X1.5""BLU 100PK (66-0362-0000)
- VEGA Phillips 3 Socket Bit x 1 1/2" - 1/2 Sq (338P3SB)
- DAKE Arbor Press, 3 Tons (901006)
- DAKE Arbor Press, 1.5 Tons (901005)
- DAKE Pedestal for 40F018 Arbor Press (901007)
- DAKE Pedestal for 40F022 Arbor Press (903002)
- DAKE Arbor Press, 1 Tons (901004)
- DAKE Arbor Press, 3 Tons (902001)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- Dake Arbor Presses