Shop All Arbor Presses
Dake
Pedestal for 40F026 Arbor Press
Mfr # 902005
Zoro # G8078682
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$894.99
Free 30-Day Returns
Key Features
- Features Sturdy, Welded Steel Plate Construction
- Construction Welded Steel Plate Fabrication
- Depth (In.) 28 1/2 in
- Height (In.) 33 in
- Base Size (In.) 18 x 28.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dake
- MFR # 902005
- Zoro # G8078682
- Country of Origin United States
- Category Arbor Presses
Dimensions
Depth (In.) | 28 1/2 in |
Height (In.) | 33 in |
Base Size (In.) | 18 x 28.5 in |
Width (In.) | 18 in |
Details
Features | Sturdy, Welded Steel Plate Construction |
Item | Pedestal for 40F026 Arbor Press |
Construction | Welded Steel Plate Fabrication |
Includes | Shelf And Mandrel Catcher |
Description
If you work with steel, the Dake Corporation 902005 Pedestal for 40F026 Arbor Press is a great addition to your shop. It is made of sturdy, welded steel plate construction and it will help you maintain control over your tools. The 18 in. width and 28 1/2 in. depth provide ample room for this pedestal press to accommodate all your projects. Made of welded steel plate fabrication, this unit has a 33 in height that provides maximum stability when in use. It also features an 18 x 28 1/2 base size that can hold a wide variety of items for processing or welding purposes. If you are looking for a durable product that will help you get the job done right, look no further than the Dake Corporation 902005 Pedestal for 40F026 Arbor Press.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Mallet, Hickory/Brass, 60 oz., 13 in (BM200)
- MILWAUKEE TOOL 8-1/4" 24T Framing Circular Saw Blade (48-40-0820)
- SUPERCUT 143-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (447484)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- DAKE Pedestal for 40F018 Arbor Press (901007)
- DAKE Arbor Press, 5 Tons (902004)
- DAKE Arbor Press, 1.5 Tons (901005)
- DAKE Arbor Press, 6 Tons (903003)
- DAKE Arbor Press, 3 Tons (902001)
- DAKE Arbor Press, 1 Tons (901001)
- H & H INDUSTRIAL PRODUCTS 1 Ton Heavy Duty Arbor Press (8600-1032)
- Dake Vises & Presses