Shop All Arbor Presses
Dake
Pedestal for 40F022 Arbor Press
Mfr # 903002
Zoro # G8457066
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sturdy, Welded Steel Plate Construction
- Base Size (In.) 18 x 24 in
- Construction Welded Steel Plate Fabrication
- Width (In.) 18 in
- Depth (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dake
- MFR # 903002
- Zoro # G8457066
- Country of Origin United States
- Category Arbor Presses
Dimensions
Base Size (In.) | 18 x 24 in |
Width (In.) | 18 in |
Depth (In.) | 24 in |
Height (In.) | 33 in |
Details
Item | Pedestal for 40F022 Arbor Press |
Features | Sturdy, Welded Steel Plate Construction |
Construction | Welded Steel Plate Fabrication |
Includes | Shelf And Mandrel Catcher |
Description
If you are looking for a heavy-duty solution, the Dake Corporation 903002 Pedestal for 40F022 Arbor Press is the right choice. It is sturdy and well-built to ensure your press stays in place as you work. The 18 x 24 base size and welded steel plate fabrication make this pedestal sturdy and stable. This product has a height of 33 in., depth of 24 in., and width of 18 in. If you want a stable base that will keep your press firmly grounded, then look no further than the Dake Corporation 903002 Pedestal for 40F022 Arbor Press.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bushings for Hole Punch 710, 1000Pk (712A1000)
- MASON Ultimate Builder's Tool, 6-in-1 Lead & Scribe Multi-use Tool (59415)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 6mmx5/8", Length of Cut: 5/8" (CCP-12M6-TICN)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.084 (111108400)
- DAKE Arbor Press, 6 Tons (903003)
- DAKE Arbor Press, 1.5 Tons (901002)
- DAKE Arbor Press, 5 Tons (902006)
- DAKE Pedestal for 40F033 Arbor Press (903002-4)
- DAKE Arbor Press, 3 Tons (902001)
- DAKE Arbor Press, 3 Tons (902002)
- DAYTON Arbor Press, 8" Swing, 11" H (467L14)
- Dake Vises & Presses