Shop All Arbor Presses
Dake
Pedestal for 40F020 Arbor Press
Mfr # 901007-2
Zoro # G8435411
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 12 in
- Construction Welded Steel Plate Fabrication
- Base Size (In.) 12 x 21 in
- Features Sturdy, Welded Steel Plate Construction
- Includes Shelf And Mandrel Catcher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dake
- MFR # 901007-2
- Zoro # G8435411
- Country of Origin United States
- Category Arbor Presses
Dimensions
Width (In.) | 12 in |
Base Size (In.) | 12 x 21 in |
Height (In.) | 36 in |
Depth (In.) | 21 in |
Details
Construction | Welded Steel Plate Fabrication |
Features | Sturdy, Welded Steel Plate Construction |
Includes | Shelf And Mandrel Catcher |
Item | Pedestal for 40F020 Arbor Press |
Description
This Dake Corporation 901007-2 Pedestal for 40F020 Arbor Press is the perfect addition to your arbor press. It will help you get the job done with ease. This sturdy pedestal has a welded steel plate construction, giving it exceptional durability and strength. The 12 in. width allows you to handle small projects with ease, while the 21 in. depth ensures that there is ample space for all your tools and materials. The 36 in height means that you can work on larger pieces of equipment without needing a ladder or other tool to reach them comfortably. With this Dake Corporation Welded Steel Plate Pedestal, working on your equipment will be a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Extension, 1/2"X24" (546424)
- WILTON 6-1/2" Standard Duty Combination Vise with Swivel Base (11128BH)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Stubby Ratcheting Combination SAE Wrench Set (9507D)
- BOSCH 6412 24TPI Saw Blade (BS6412-24M)
- DAKE Arbor Press, 3 Tons (902007)
- DAKE Arbor Press, 1.5 Tons (901002)
- DAKE Arbor Press, 3 Tons (902002)
- DAKE Arbor Press, 3 Tons (901006)
- DAKE Arbor Press, 1 Tons (901004)
- DAKE Arbor Press, 1.5 Tons (901005)
- H & H INDUSTRIAL PRODUCTS 3 Ton Pro-Series Arbor Press (8600-1133)
- Dake Arbor Presses