Shop All Arbor Presses
Dake
Pedestal for 40F013 Arbor Press
Mfr # 901003-2
Zoro # G8061532
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 10 x 18 in
- Includes Shelf And Mandrel Catcher
- Depth (In.) 18 in
- Width (In.) 10 in
- Height (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 901003-2
- Zoro # G8061532
- Country of Origin United States
- Category Arbor Presses
Dimensions
Base Size (In.) | 10 x 18 in |
Depth (In.) | 18 in |
Width (In.) | 10 in |
Height (In.) | 36 in |
Details
Includes | Shelf And Mandrel Catcher |
Item | Pedestal for 40F013 Arbor Press |
Construction | Welded Steel Plate Fabrication |
Features | Sturdy, Welded Steel Plate Construction |
Description
If you work with metals, the Dake Corporation 901003-2 Pedestal for 40F013 Arbor Press is a must-have. It will help you to work more efficiently and safely. Made of sturdy welded steel plate fabrication, this pedestal is built to last. Its width and depth are 10 in. and 18 in., respectively, while its height is 36 in. The base size measures 10 x 18 inches. If you want a quality tool that will make your work easier, look no further than the Dake Corporation Pedestal for 40F013 Arbor Presses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Knurl, For 14 In Pipe Wrench (31D059)
- PROTO Full Polish Combination Wrench 15 mm - 12 Point (J1215M-T500)
- OTC Tire Spoon Holding Pliers (5732)
- KRAFT TOOL Margin Trowel w/ProForm, 5" x 1-1/2 (GG431PF)
- DAKE Arbor Press, 3 Tons (901006)
- DAKE Arbor Press, 3 Tons (902001)
- DAKE Arbor Press, 1 Tons (901001)
- DAKE Arbor Press, 5 Tons (902006)
- DAKE Pedestal for 40F022 Arbor Press (903002)
- DAKE Arbor Press, 1.5 Tons (901005)
- Dake Arbor Presses