Shop All Vertical & Horizontal Band Saws
Dake
Mitering Bandsaw - 6.5" Round - 2.5 HP - 120V - 60 Degree - Dake 983110-1
Mfr # 983110-1
Zoro # G205974660
product price: $5,749.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,749.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 983110-1
- Zoro # G205974660
- Country of Origin Italy
- Category Vertical & Horizontal Band Saws
Description
Mitering bandsaw with dual operating modes and hydraulic controlled down feed. 2.5hp, 120v motor with up to 60 degree right mitering capabilities. Ergonomic design for operator's comfort and control. Variable speed with rotary adjusting wheel and "constant speed control" maintains constant speed to prevent bog downs when cutting specifications: maximum blade speed: variable blade speed: 114-262 fpm worktable height: 37" features: hydraulic controlled down feed with manual return automatic shut off at the end of the cut dual operating modes, manual cutting or head feed cutting powerful, manual clamping vise, with quick release lever for rapid vise opening and closing action for fast material size change over. The vise clamps material firmly. ergonomic designed for operator's comfort and control motor gearbox combination bolted to the bow for less vibration variable speed with rotary adjusting wheel and "constant speed control" maintains constant speed to prevent bog downs when cutting ce certified electronics. Low voltage switches. Thermo over load protection, low voltage protection with low voltage trigger motor start switch blade tensioning is done via. "go no go" tensioning system with led taking the guess work out of tensioning. Saw will not run if blade tension is not correct miters up to 60 right. Mitering pre-sets with slide stops makes set up fast and has precise with miter scale for all angles in between. The head turns-the material doesn't horizontally mounted guide arms for more rigidity and straightest cuts. Guides are rollers with carbide inserts that are fully adjustable and replaceable electric coolant pump and self-contained coolant system 120 volt means you can use it most anywhere steel fabricated base, and stock stop gauge, one bi-metal blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA NA Digital Theodolite, Magnification 20X (LDT-05)
- MORSE 11Ft 8 X 1 X .035 X5/8Mat Bandsaw Blade, 11 ft. 8 in L, 1" W, 0.035" Thick (3955581400)
- WILLIAMS Williams Flex-Head Combo Wrench, 3/8" (11900)
- RELTON Thread) Straight SHANK-ONLY 1/2"X9"(3/4-10 (TDS-3-9)
- DAKE Band Saw, 13" x 19" Rectangle, 13" Round, 13 in Square, 220/440V AC V, 3 hp HP (987031-2)
- DAKE Band Saw, 5" x 6" Rectangle, 6" Round, 6 in Square, 120V AC V, 2.5 hp HP (983107-1)
- DAKE Band Saw, 110V AC V, 1.25 hp HP (983113)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- DAYTON Band Saw, 12" x 20" Rectangle, 12" Round, 12 in Square, 230V AC V, 3 hp HP (467K82)
- Dake Power Saws