Shop All Chop Saws & Cut-Off Saws
Dake
Manual Cold Saw, 110V, 1 PH, 12 In. Dia.
Mfr # 9743151PH-1
Zoro # G2167168
product price: $5,243.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$5,243.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Blade Dia. 12 in
- HP 1.5 hp
- Corded/Cordless Corded
- Tool Weight 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 9743151PH-1
- Zoro # G2167168
- Country of Origin Italy
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 1/4 in |
Blade Dia. - Metric | 318 mm |
Blade Dia. - English | 12 1/2 in |
Description
Cold Saw, Power Source Corded, Series Super Cut 315, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 318 mm, Blade Dia. - English 12 1/2 in, Blade Mounting Holes 2 /8/45, Blade Speed 44 RPM, Current 20 A, Horsepower 2.4, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 3 5/8 in, Round Cut Capacity @ 45 Deg. 2 1/2 in, Square Cut Capacity @ 0 Deg. 3-1/4 sq in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 600 MCM Aluminum 6T U Style Die (49-16-U600)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 3/4in, PK2 (32075)
- DIABLO 9", 46-Teeth Circular Saw Blade (D0946CF)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- DAKE Cold Saw, Corded, 3-5/8" Cutting Capacity (974315-2)
- DAKE Manual Cold Saw, 110V, 1 PH, 10 In (974250)
- MILWAUKEE TOOL Compact Cut Off Tool Kit, 12.0V, Li-Ion (2522-21XC, 48-11-2460)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08715)
- UNITED ABRASIVES/SAIT SAIT 24090 A24R General Purpose Stationary Saw Wheels 20" x 3/16" x 1", 5-Pack (24090)
- DEWALT Chop Saw, 14In Dia. Blade, 220V (D28715-QS)
- EVOLUTION 14" 15 Amp Multi-Material Chop Saw (R355CPS)
- Dake Power Saws