Shop All Hydraulic Presses
Dake
Hydraulic Press, H Frame, Overall 88" H
Mfr # 972004
Zoro # G3926988
Free Shipping & Returns
$15,592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Capacity 70 ton
- Frame Type H-Frame
- Cylinder Stroke 19"
- Pump Type Electric
- Base Length 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dake
- MFR # 972004
- Zoro # G3926988
- Country of Origin Italy
- Category Hydraulic Presses
Dimensions
Base Length | 63 in |
Base Width | 37 in |
Overall Height | 88 in |
Total Width | 37" |
Total Height | 88" |
Height with Screw Extension | No Extension Screw |
Bed Height | Adjustable |
Hose Length | 6 ft |
Working Height | Adjustable |
Working Width | 35" |
Overall Width | 27 in |
Overall Length | 63 in |
Width Between Table Channels | 8 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 70 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6" Round Universal Magnetic Parts Tray (83104)
- ULTRA-DEX USA Shim Seat, ITSN-433 (ITSN-433)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234ASD)
- GREY PNEUMATIC 1" Drive, 3/4 SAE Socket, 12 Points (4224D)
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- DAKE Hydraulic Press, 50 t, Manual Pump (907002)
- BAILEIGH INDUSTRIAL Hydraulic Press, 100 t, Air Pump (HSP-100A)
- Dake Hydraulic Presses