Shop All Hydraulic Presses
Dake
Hydraulic Press, H Frame, Overall 88" H
Mfr # 972003
Zoro # G3926909
product price: $11,552.99
/ea
Free Shipping & Returns
$11,552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Capacity 40 ton
- Frame Type H-Frame
- Cylinder Stroke 19"
- Pump Type Electric
- Base Length 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 972003
- Zoro # G3926909
- Country of Origin Italy
- Category Hydraulic Presses
Dimensions
Base Length | 63 in |
Base Width | 37 in |
Overall Height | 88 in |
Height with Screw Extension | No Extension Screw |
Total Width | 37" |
Working Width | 35" |
Bed Height | Adjustable |
Hose Length | 6 ft |
Total Height | 88" |
Working Height | Adjustable |
Width Between Table Channels | 8 in |
Overall Length | 63 in |
Overall Width | 37 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 40 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Socket Bit Set, 3-17/32" L, Chrome Finish (05346293001)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1.68 In, 3/8-16, 0.37 (GP6C---R-----21)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (VTSTR8002)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- BAILEIGH INDUSTRIAL Hydraulic Press, 15 Ton, Manual, Black/Blue (HSP-15A)
- Dake Hydraulic Presses