Shop All Hydraulic Presses
Dake
Hydraulic Press, 75 t, Manual Pump
Mfr # 907003
Zoro # G2167265
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$7,634.99
Free 30-Day Returns
Key Features
- Frame Capacity 75 ton
- Frame Type H-Frame
- Cylinder Stroke 4-1/2"
- Pump Type Manual
- Base Length 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dake
- MFR # 907003
- Zoro # G2167265
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 55 in |
Base Width | 36 in |
Overall Height | 87 in |
Total Height | 87" |
Total Width | 36" |
Working Width | 36" |
Working Height | 87" |
Height with Screw Extension | 87" |
Overall Width | 36 in |
Overall Length | 55 in |
Width Between Table Channels | 8 1/4 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 75 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Wrench, Combination, 7/16in, Beryllium Copper (EX206-030UB)
- DRILL AMERICA 1-3/8" Forstner Drill Bit (DMS70-0100)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Chrome (31D027)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ7)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- DAKE Hydraulic Press, 70 t, Electric Pump (972004)
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- DAKE Hydraulic Press, 50 t, Manual Pump (907002)
- OTC Hydraulic Press, 25 t, Air Pump, 69-1/2 In (1834)
- Dake Hydraulic Presses